Shop GRACO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GRINDLAZER SYSTEM, DC87
- Mfr # 25M842
- Zoro # G823654890
product price:Â
$
3,637.99
/ea
Key Features
Overall Length
42 in
Engine Brand
Honda
Tool Weight
150 lb
Tool Series
Standard
Driving Unit Required
Driving Unit Not Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25M842
- Zoro #
- G823654890
- UPC #
- 755652777793
- Country of Origin
- United States
Dimensions
- Overall Length
- 42 in
- Scarifying Width
- 8 in
- Overall Height
- 40 in
- Overall Width
- 15 in
- Wire Rope Length
- 42 in
- Length
- 42 in
Details
- Item
- Gas Scarifier
- Engine Brand
- Honda
- Tool Weight
- 150 lb
- Tool Series
- Standard
- Driving Unit Required
- Driving Unit Not Required
- Horsepower
- 6 1/2 hp
- Fuel Tank Capacity
- 0.95 gal
- Product Type
- Gas-Powered Scarifier
- Power Source
- Gas-Powered
- Number of Speed Settings
- Continuous
- Kit Contents
- (1) Bare Tool
- Removal Rate - Maximum
- 300 sq ft/hr
- Speed Setting
- Variable Speed
- Sound Level
- 107 dBA
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
GRINDLAZER SYSTEM, DC87
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.