GRINDLAZER SYSTEM, HP, DC1021
- Mfr # 25M994
- Zoro # G023654812
product price:Â
$
15,138.99
/ea
Key Features
Removal Rate - Maximum
2,100 sq ft/hr
Overall Length
62 in
Speed Setting
Variable Speed
Sound Level
109 dBA
Power Source
Gas-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25M994
- Zoro #
- G023654812
- UPC #
- 755652779032
- Country of Origin
- United States
Dimensions
- Overall Length
- 62 in
- Overall Width
- 28 in
- Overall Height
- 46 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Details
- Item
- Gas Scarifier
- Removal Rate - Maximum
- 2,100 sq ft/hr
- Speed Setting
- Variable Speed
- Sound Level
- 109 dBA
- Power Source
- Gas-Powered
- Driving Unit Required
- Driving Unit Not Required
- Kit Contents
- (1) Bare Tool
- Tool Series
- High Production
- Engine Brand
- Vanguard
- Product Type
- Gas-Powered Scarifier
- Tool Weight
- 350 lb
- Horsepower
- 21 hp
- Number of Speed Settings
- Continuous
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
GRINDLAZER SYSTEM, HP, DC1021
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.