Shop GRACO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GRINDLAZER SYSTEM, HP, DC1021
- Mfr # 25N659
- Zoro # G523654619
product price:Â
$
18,713.99
/ea
Key Features
Overall Length
62 in
Speed Setting
Variable Speed
Driving Unit Required
Driving Unit Not Required
Tool Weight
360 lb
Removal Rate - Maximum
2,100 sq ft/hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25N659
- Zoro #
- G523654619
- UPC #
- 755652850588
- Country of Origin
- United States
- Item
- Gas Scarifier
- Speed Setting
- Variable Speed
- Driving Unit Required
- Driving Unit Not Required
- Tool Weight
- 360 lb
- Removal Rate - Maximum
- 2,100 sq ft/hr
- Product Type
- Gas-Powered Scarifier
- Engine Brand
- Vanguard
- Number of Speed Settings
- Continuous
- Tool Series
- High Production
- Horsepower
- 21 hp
- Sound Level
- 109 dBA
- Kit Contents
- (1) Bare Tool
- Power Source
- Gas-Powered
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Dimensions
- Overall Length
- 62 in
- Overall Height
- 46 in
- Overall Width
- 28 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Description
GRINDLAZER SYSTEM, HP, DC1021
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.