High Purity Air Operated Pump

  • Mfr # PSA060-F16

  • Zoro # G823355957


product price:  $8,452.99
/ea
Free Shipping & Returns

Key Features

Valve Material
PTFE
Solid Diameter (Maximum)
0.01 in
Valve Type
Ball
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Not Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSA060-F16
Zoro #
G823355957
UPC #
755652753148
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.01 in
Overall Height
11 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1 in
Overall Width
9 in
Overall Length
8 in
Media Discharge Connection Size
1 in
Air Intake Connection Size
1/4 in

Details

Valve Material
PTFE
Valve Type
Ball
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Not Reinforced
Air Intake Connection Type
FNPT
Material Conductivity
Non-Conductive
Fluid Chamber Assembly Type
One-Nut
Media Temperature (Maximum)
212 Degrees F
Wetted Body Material
PTFE
Surface Roughness
0.2-0.8 ra
Media Discharge Location
Top
Pump Operation Type
Air
Diaphragm Base Material
Polypropylene
Displacement Per Stroke
0.047 gal
Mounting Hardware Material
Engineered Thermoplastic
Pump Assembly Type
Bolt
Includes Clean In Place Technology
No Clean In Place Included
Media Intake Location
Bottom
Viscosity (Maximum)
300 cps
Item
Diaphragm Pump
Flow Rate (Maximum)
16.5 gpm
Chemical Compatibility
Series
PSA
Feet of Head (Maximum)
231 ft
For Use With Potable Systems
No
Diaphragm Backing Material
Polypropylene
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Check Seat Material
PTFE
Media Discharge Port Configuration
Center Vertical
Operating Pressure (Maximum)
100 psi
Manifold Port Connection Type
Single Port
Includes
Owners Manual, Instal instructions
Media Intake Port Configuration
Side
Center Section Material
Polypropylene
Media Discharge Connection Type
Flare
Media Intake Connection Type
Flare
Manifold Connection Standard
Flare

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 16.5 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flare, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Flare, Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi, Pump Assembly Type Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.