High Purity Air Operated Pump

  • Mfr # PSA060-P08

  • Zoro # G223354468


product price:  $8,171.99
/ea
Free Shipping & Returns

Key Features

Media Discharge Connection Size
1/2 in
Diaphragm Base Material
Polypropylene
Includes
Owners Manual, Instal instructions
Pump Operation Type
Air
Manifold Port Connection Type
Single Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSA060-P08
Zoro #
G223354468
UPC #
755652753292
Country of Origin
United States

Dimensions

Media Discharge Connection Size
1/2 in
Overall Height
11 in
Overall Length
8 in
Air Intake Connection Size
1/4 in
Solid Diameter (Maximum)
0.01 in
Overall Width
9 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1/2 in

Details

Diaphragm Base Material
Polypropylene
Includes
Owners Manual, Instal instructions
Pump Operation Type
Air
Manifold Port Connection Type
Single Port
Operating Pressure (Maximum)
100 psi
Valve Type
Ball
For Use With Potable Systems
No
Fluid Chamber Assembly Type
One-Nut
Surface Roughness
0.2-0.8 ra
Flow Rate (Maximum)
16.5 gpm
Mounting Hardware Material
Engineered Thermoplastic
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Diaphragm Reinforcement
Not Reinforced
Media Temperature (Maximum)
212 Degrees F
Includes Solenoid
No Solenoid Included
Viscosity (Maximum)
300 cps
Material Conductivity
Non-Conductive
Pump Assembly Type
Bolt
Displacement Per Stroke
0.047 gal
Item
Diaphragm Pump
Wetted Body Material
PTFE
Diaphragm Backing Material
Polypropylene
Chemical Compatibility
Feet of Head (Maximum)
231 ft
Valve Material
PTFE
Media Intake Location
Bottom
Media Intake Port Configuration
Side
Air Intake Connection Type
FNPT
Media Discharge Port Configuration
Center Vertical
Center Section Material
Polypropylene
Check Seat Material
PTFE
Includes Clean In Place Technology
No Clean In Place Included
Series
PSA
Media Discharge Location
Top
Manifold Connection Standard
Compression
Media Discharge Connection Type
Compression
Media Intake Connection Type
Pillar Compression

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 16.5 gpm, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type Compression, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type Pillar Compression, Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.