EODD Diaphragm Pump 2 in 3A

  • Mfr # HE120-0269

  • Zoro # G223353768


product price:  $22,862.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Check Seat Material
316 Stainless Steel
Media Discharge Connection Size
2 in
Valve Type
Ball
Viscosity (Maximum)
30,000 cps
Overall Height
35.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HE120-0269
Zoro #
G223353768
UPC #
769946358384
Country of Origin
United States

Dimensions

Media Discharge Connection Size
2 in
Overall Height
35.31 in
Media Intake Connection Size
2 in
Overall Width
22.7 in
Manufacturers Warranty Length
1 yr
Overall Length
20.75 in
Solid Diameter (Maximum)
0.5 in

Details

Check Seat Material
316 Stainless Steel
Valve Type
Ball
Viscosity (Maximum)
30,000 cps
Displacement Per Stroke
0.56 gal
Media Intake Port Configuration
Center Horizontal
Media Intake Connection Type
Tri-Clamp
Center Section Material
Aluminum
Manifold Connection
Single Port
Wetted Body Material
Stainless Steel
Diaphragm Backing Material
EPDM
Valve Material
PTFE
Series
QUANTM HE120 Hygienic
Material Conductivity
Non-Conductive
Operating Pressure (Maximum)
60 psi
Media Intake Location
Bottom
Media Temperature (Maximum)
180 Degrees F
Nameplate Voltage
200-240V AC
Item
Electric Diaphragm Pump
Surface Roughness
32 Ra
Flow Rate (Maximum)
120 gpm
Diaphragm Reinforcement
Overmolded
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Pump Assembly Type
Clamp
Media Discharge Connection Type
Tri-Clamp
Phase
Single
Pump Operation Type
Electric
Manifold Connection Type
Tri-Clamp
Mounting Hardware Material
Stainless Steel
Priming
Self-Priming
Media Discharge Location
Top
Hazardous Location Class
Not Rated
Standards
EN 1024:2004 Type 2.1, FDA
Feet of Head (Maximum)
29 ft
Media Discharge Port Configuration
Center Horizontal
Media Temperature (Minimum)
-40 Degrees F
Fluid Chamber Assembly Type
Clamp
Includes Clean In Place Technology
Clean In Place Included
Diaphragm Base Material
PTFE

Description

EODD Diaphragm Pump 2 in 3A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.