High Purity Air Operated Pump

  • Mfr # PSA140-P16

  • Zoro # G223361800


product price:  $16,881.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.01 in
Valve Material
PTFE
Wetted Body Material
PTFE
Diaphragm Base Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSA140-P16
Zoro #
G223361800
UPC #
755652757337
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.01 in
Media Intake Connection Size
1 in
Overall Length
10 in
Air Intake Connection Size
3/8 in
Media Discharge Connection Size
1 in
Overall Width
12 in
Overall Height
14 in

Details

Valve Material
PTFE
Wetted Body Material
PTFE
Diaphragm Base Material
Polypropylene
Media Discharge Location
Top
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
Includes
Owners Manual, Instal instructions
Pump Assembly Type
Bolt
Operating Pressure (Maximum)
100 psi
Center Section Material
Polypropylene
For Use With Potable Systems
No
Valve Type
Ball
Diaphragm Reinforcement
Not Reinforced
Feet of Head (Maximum)
231 ft
Diaphragm Backing Material
Polypropylene
Manifold Port Connection Type
Single Port
Air Intake Connection Type
FNPT
Includes Clean In Place Technology
No Clean In Place Included
Surface Roughness
0.2-0.8 ra
Check Seat Material
PTFE
Material Conductivity
Non-Conductive
Pump Operation Type
Air
Includes Solenoid
No Solenoid Included
Series
PSA
Viscosity (Maximum)
500 cps
Chemical Compatibility
Item
Diaphragm Pump
Media Intake Location
Bottom
Media Intake Port Configuration
Side
Displacement Per Stroke
0.132 gal
Media Temperature (Maximum)
212 Degrees F
Flow Rate (Maximum)
32.5 gpm
Media Discharge Port Configuration
Center Vertical
Fluid Chamber Assembly Type
One-Nut
Mounting Hardware Material
Engineered Thermoplastic
Media Discharge Connection Type
Compression
Manifold Connection Standard
Compression
Media Intake Connection Type
Pillar Compression

Description

Diaphragm Pump, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 32.5 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type Compression, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Pillar Compression, Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.