Husky 1050 Series Air-Operated Double Diaphragm Transfer Pump for Oil Evacuation, Oil
Mfr # 647731
Zoro # G911771973
product price:Â $2,311.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
647731
Zoro #
G911771973
UPC #
-
Country of Origin
China
Description
GRACO 647731 Husky 1050 Series Air-Operated Double Diaphragm Transfer Pump for Oil Evacuation, Oil Transfer, BN/AC/TPEShown with optional 24D642 mufflerThe Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.Longer Diaphragm Life - Up to 5x longer diaphragm life for less maintenance and downtimeModular Air Valve - Stall-free, low pulsation operation provides smooth and rapid changeoverOne-Piece Center Section - Eliminates air leaks for more efficient operationFour Bolt Joint Design - Bolted design provides even sealing pressure for leak-free operationMultiple Ports - Increased number of ports for installation flexibilityOptional Features - DataTrak, Runaway protection and tracks material usage, Pulse Output Cycle count capabilitySpring loaded, externally serviceable pilot valves for faster change over and reduced pulsation30% more efficient than the market leader20% increase in fluid flow compared to the Husky 1040 Specifications: Air Exhaust Port Size in3/4Air Exhaust Port Thread GenderFemaleAir Exhaust Port Thread TypeNPTAir Inlet Size in1/2Air Inlet Thread GenderFemaleAir Inlet Thread TypeNPTApplicationIndustrialBall MaterialAcetalCenter Section MaterialAluminumCompatible MaterialOil, Water, AntifreezeConnection TypeThreadedDiaphragm MaterialTPEFluid Inlet Size in1Fluid Inlet Thread GenderFemaleFluid Inlet Thread TypeNPTFluid Outlet Size in1Fluid Outlet Thread GenderFemaleFluid Outlet Thread TypeNPTFluid Section MaterialAluminumFor Use WithOil, Waste OilManifold O-Ring MaterialNoneMaterialAluminumMaximum Air Consumption SCFM25Maximum Air Pressure MPa0.7Maximum Air Pressure psi100Maximum Cycle Rate CPM280Maximum Flow Rate GPM50Maximum Fluid Pressure MPa0.7Maximum Fluid Pressure psi100Maximum Solid Size in0.125Overall Height in15.9Power SourceAirPump Ratio1: 1Seat MaterialBunaStandards MetULTypePneumatic Diaphragm PumpWeight lb23Wetted MaterialAluminum, TPC-ET, Acetal, PTFE, Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.