Husky 716 Series Air-Operated Double Diaphragm Transfer Pump for Oil
Mfr # 241906
Zoro # G411771961
product price: $1,188.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241906
Zoro #
G411771961
UPC #
-
Country of Origin
China
Description
GRACO 241906 Husky 716 Series Air-Operated Double Diaphragm Transfer Pump for Oil Evacuation/Transfer, Water, Antifreeze, Windshield Wash FluidThe Husky 716 air operated diaphragm pump delivers up to 16 gpm 60.6 lpm of fluid and features center and end porting options.Ideal for bulk antifreeze and windshield solvent transfer.Center- and end-portingNo mechanical seals which causes fluid leaks or failuresRuns quietly at less than 85 dBa with easy-to-use remote muffler capability for even lower noise levelsEasy-to-service air valve and ball checks3/4 in 19.05 mm center- and end-portingNo seals to leak or failQuiet running less than 85 dBa with easy-to-use remote muffler capability for even lower noise levelsEasy-to-service air valve and ball checks Specifications: Air Exhaust Port Size in3/8Air Exhaust Port Thread GenderFemaleAir Exhaust Port Thread TypeNPTAir Inlet Size in1/4Air Inlet Thread GenderFemaleAir Inlet Thread TypeNPTApplicationIndustrialBall MaterialBuna-NCompatible MaterialOil, Water, Antifreeze, Windshield Washer FluidConnection TypeThreadedDiaphragm MaterialBuna-NFluid Inlet Size in3/4Fluid Inlet Thread GenderFemaleFluid Inlet Thread TypeNPTFluid Outlet Size in3/4Fluid Outlet Thread GenderFemaleFluid Outlet Thread TypeNPTFluid Section MaterialAluminumFor Use WithOil, Water, Anti-freeze, Washer Fluid, Used OilManifold O-Ring MaterialPTFEMaterialAluminumMaximum Air Consumption SCFM28Maximum Air Pressure MPa0.7Maximum Air Pressure psi100Maximum Cycle Rate CPM400Maximum Flow Rate GPM16Maximum Fluid Pressure MPa0.7Maximum Fluid Pressure psi100Maximum Operating Temperature 1/4 F180Maximum Solid Size in0.09375Overall Height in10.43Power SourceAirStandards MetCETypePneumatic Diaphragm PumpWeight lb8.5Wetted MaterialAluminum, Buna-N, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.