Zoro Homepage

Loading Pumps, 30 gal, 30 gal

  • Mfr # 26B419

  • Zoro # G912936937


product price: $1,255.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Series
PowerFill 3.5 XL Pro Series
Voltage
120V
Includes
Adjustable Bucket Stabilizer
Capacity per Charge
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26B419
Zoro #
G912936937
UPC #
769946181555
Country of Origin
United States

Dimensions

Overall Depth
11 1/2 in
Overall Width
6 3/16 in
Compatible Container Size - Maximum
30 gal
Overall Height
44 in
Compatible Container Height - Maximum
28 in
Compatible Container Height - Minimum
7 in
Compatible Container Size - Minimum
5 gal

Details

Power Source
Battery
Item
Loading Pumps
Series
PowerFill 3.5 XL Pro Series
Voltage
120V
Includes
Adjustable Bucket Stabilizer
Capacity per Charge
55 gal
Flow Rate - Maximum
3.5 gpm
Features
Adjustable Fill Speed
Compatible Material Type
Drywall Mud
Weight
20 lb
Operating Voltage
120V

Description

Loading Pumps,30 gal,30 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.