Paint Sprayer, 0.8 gpm, 100 psi, NPTF
- Mfr # G15W27
- Zoro # G723353343
product price:Â
$
6,976.99
/ea
Free Shipping & Returns
Key Features
Includes
Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
Compatible Container Size
5 gal, 55 gal
Tip Size Included
0.013 in
Air Inlet Type
NPTF
Compatible Hose Length - Maximum
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G15W27
- Zoro #
- G723353343
- UPC #
- 633955376205
- Country of Origin
- United States
- Includes
- Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
- Air Inlet Type
- NPTF
- Compatible Fluid Type
- Enamels, Lacquers, Paints, Primers, Sealers, Stains
- Series
- Merkur
- Number of Guns Supported
- 1
- Operating Air Pressure - Maximum
- 100 psi
- Mount Type
- Wall-Mount
- Fluid Delivery Type
- Pressure
- Flow Rate - Maximum
- 0.8 gpm
- Spray Technology
- Airless
- Operating Fluid Pressure - Maximum
- 1,500 psi
- Power Source - TS Only
- Pneumatic
- Air Inlet Pressure - Maximum
- 100 psi
- Item
- Paint Spray Systems - Air-Assist Airless Paint Sprayers
- Power Source
- Pneumatic
- Power Source - old
- Pneumatic
Dimensions
- Compatible Container Size
- 5 gal, 55 gal
- Tip Size Included
- 0.013 in
- Compatible Hose Length - Maximum
- 25 ft
- Hose Length Included
- 25 ft
- Air Inlet Size
- 1/4 in
Description
Paint Spray Systems - Air-Assist Airless Paint Sprayers, Tip Size Included 0.013 in, Includes Fluid Filter, Gun Hose, Pump and Gun Air Controls, Suction Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.