Paint Sprayer, 2.4 gpm, 100 psi, NPTF
- Mfr # G15W51
- Zoro # G523358784
product price:Â
$
7,801.99
/ea
Free Shipping & Returns
Key Features
Compatible Fluid Type
Enamels, Lacquers, Paints, Primers, Sealers, Stains
Air Inlet Type
NPTF
Hose Length Included
25 ft
Operating Air Pressure - Maximum
100 psi
Operating Fluid Pressure - Maximum
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G15W51
- Zoro #
- G523358784
- UPC #
- 633955373990
- Country of Origin
- United States
Dimensions
- Hose Length Included
- 25 ft
- Compatible Hose Length - Maximum
- 25 ft
- Air Inlet Size
- 1/2 in
- Compatible Container Size
- 5 gal, 55 gal
Details
- Compatible Fluid Type
- Enamels, Lacquers, Paints, Primers, Sealers, Stains
- Air Inlet Type
- NPTF
- Operating Air Pressure - Maximum
- 100 psi
- Item
- Paint Spray Systems - Air-Assist Airless Paint Sprayers
- Operating Fluid Pressure - Maximum
- 1,500 psi
- Flow Rate - Maximum
- 2.4 gpm
- Mount Type
- Wall-Mount
- Series
- Merkur
- Spray Technology
- Airless
- Fluid Delivery Type
- Pressure
- Number of Guns Supported
- 0
- Air Inlet Pressure - Maximum
- 100 psi
- Power Source - TS Only
- Pneumatic
- Power Source
- Pneumatic
- Power Source - old
- Pneumatic
Description
Paint Spray Systems - Air-Assist Airless Paint Sprayers, Tip Size Included Not Applicable, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.