Paint Sprayer, 1.2 gpm, 100 psi, NPTF
- Mfr # G30W71
- Zoro # G323358243
product price:Â
$
6,770.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Pressure
Number of Guns Supported
0
Hose Length Included
25 ft
Operating Fluid Pressure - Maximum
3,000 psi
Mount Type
Wall-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G30W71
- Zoro #
- G323358243
- UPC #
- 633955374935
- Country of Origin
- United States
- Fluid Delivery Type
- Pressure
- Number of Guns Supported
- 0
- Operating Fluid Pressure - Maximum
- 3,000 psi
- Mount Type
- Wall-Mount
- Flow Rate - Maximum
- 1.2 gpm
- Item
- Paint Spray Systems - Air-Assist Airless Paint Sprayers
- Power Source - TS Only
- Pneumatic
- Includes
- Pump and Gun Air Controls
- Air Inlet Type
- NPTF
- Operating Air Pressure - Maximum
- 100 psi
- Compatible Fluid Type
- Enamels, Lacquers, Paints, Primers, Sealers, Stains
- Series
- Merkur
- Air Inlet Pressure - Maximum
- 100 psi
- Spray Technology
- Airless
- Power Source
- Pneumatic
- Power Source - old
- Pneumatic
Dimensions
- Hose Length Included
- 25 ft
- Air Inlet Size
- 1/2 in
- Compatible Container Size
- 5 gal, 55 gal
- Compatible Hose Length - Maximum
- 25 ft
Description
Paint Spray Systems - Air-Assist Airless Paint Sprayers, Tip Size Included Not Applicable, Includes Pump and Gun Air Controls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.