Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Graco Pharmaceutical AODD Pump SP15.0125

Pharmaceutical AODD Pump (Discontinued)

  • Mfr # SP15.0125
  • Zoro # G409198510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP15.0125
Zoro #
G409198510
UPC #
00755652889861
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.5 in
Media Intake Connection Size
1 1/2 in
Overall Length
19.5 in
Overall Height
32.6 in
Overall Width
10.1 in
Manufacturers Warranty Length
2 yr

Details

Item
Pharmaceutical AODD Pump
Housing Material - Pumps
304 Stainless Steel, Aluminum, Plastic, Polypropylene
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Air Consumption (Maximum)
150 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
100 psi
Flow Rate @ 100 psi
115 gpm
Pump Operation Type
Air
Standards
ATEX, CE, FDA Compliant
Flow Rate @ 70 psi
110 gpm
Media Discharge Connection Type
Flange
Flow Rate @ 40 psi
80 gpm
Manifold Connection Type
Tri-Clamp
Series
1590
Air Intake Pressure (Maximum)
100 psi
Flow Rate @ 120 psi
105 gpm
Media Intake Connection Type
Flange
Flow Rate (Maximum)
236 gpm
Includes
Diaphragms
For Use With Potable Systems
Yes
Priming
Self-Priming
Media Discharge Location
Bottom
Media Intake Location
Top
Feet of Head (Maximum)
230.7 ft
Series Family
SaniForce
Wetted Housing Material
PTFE
Duty Cycle
Continuous
Viscosity (Maximum)
15,000 cps

Description

Pharmaceutical AODD Pump, Air Consumption (Maximum) 150 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 230.7 ft, Flow Rate (Maximum) 105 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Bottom, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.