Zoro Homepage

Pharmaceutical AODD Pump

  • Mfr # SP2B.0120

  • Zoro # G809198585


product price: $18,303.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
304 Stainless Steel, Aluminum, Plastic, Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2B.0120
Zoro #
G809198585
UPC #
00755652881421
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
2 yr
Solid Diameter (Maximum)
0.5 in
Media Intake Connection Size
2 in
Overall Height
35.7 in
Media Discharge Connection Size
2 in
Overall Length
19.3 in
Overall Width
23.8 in

Details

Item
Pharmaceutical AODD Pump
Housing Material - Pumps
304 Stainless Steel, Aluminum, Plastic, Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
200 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE, Santoprene
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Air Intake Pressure (Maximum)
120 psi
Media Intake Connection Type
Tri-Clamp
Manifold Connection Type
Tri-Clamp
Standards
CE, EC 1935/2004, EX, FDA-Compliant, Pharma, USP Class VI
Flow Rate @ 120 psi
180 gpm
Flow Rate @ 70 psi
160 gpm
Flow Rate @ 40 psi
140 gpm
Series
2150
Flow Rate @ 100 psi
170 gpm
Flow Rate (Maximum)
180 gpm
Media Discharge Connection Type
Tri-Clamp
Pump Operation Type
Air
Viscosity (Maximum)
25,000 cps
Feet of Head (Maximum)
276.9 ft
For Use With Potable Systems
Yes
Media Discharge Location
Center, Top
Duty Cycle
Continuous
Priming
Self-Priming
Series Family
SaniForce
Media Intake Location
Bottom, Center
Wetted Housing Material
Stainless Steel

Description

Pharmaceutical AODD Pump, Air Consumption (Maximum) 200 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 276.9 ft, Flow Rate (Maximum) 180 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.