Zoro Homepage

Polypropylene Diaphragm Pump

  • Mfr # 649007

  • Zoro # G416518400


product price: $3,073.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649007
Zoro #
G416518400
UPC #
633955532229
Country of Origin
United States

Details

Item
Polypropylene Diaphragm Pump

Description

Diaphragm Pump, Air Consumption (Maximum) 67 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 50 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Media Intake Connection Size 1 in, Media Intake Connection Type Flange, Media Intake Location Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.