SYSTEM, GL HP DC1013G DCS
- Mfr # 2004821
- Zoro # G723654716
product price:Â
$
32,295.99
/ea
Key Features
Driving Unit Required
Driving Unit Not Required
Overall Length
62 in
Scarifying Width
10 in
Tool Series
High Production
Power Source
Gas-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2004821
- Zoro #
- G723654716
- UPC #
- 769946845884
- Country of Origin
- United States
Dimensions
- Overall Length
- 62 in
- Scarifying Width
- 10 in
- Overall Height
- 46 in
- Overall Width
- 28 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Details
- Item
- Gas Scarifier
- Driving Unit Required
- Driving Unit Not Required
- Tool Series
- High Production
- Power Source
- Gas-Powered
- Product Type
- Gas-Powered Scarifier
- Sound Level
- 109 dBA
- Removal Rate - Maximum
- 1,700 sq ft/hr
- Drum Type Included
- Fine
- Engine Brand
- Honda
- Kit Contents
- (1) Complete Drum Assembly 10 in, (1) Bare Tool
- Horsepower
- 13 hp
- Number of Speed Settings
- Continuous
- Fuel Tank Capacity
- 1.72 gal
- Speed Setting
- Variable Speed
- Tool Weight
- 340 lb
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
SYSTEM, GL HP DC1013G DCS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.