M12 FUEL Impact Wrench + M12 Flood Light
- Mfr # 2562-22, 2367-20
- Zoro # G022963441
product price:Â
$
684.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Breakaway Torque
550 ft-lb
Number of Chargers Included
1
Tool Series
M12 FUEL(TM)
Number of Batteries Included
2
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2562-22, 2367-20
- Zoro #
- G022963441
- UPC #
- 045242804580
- Country of Origin
- China
Dimensions
- Overall Length
- 4 3/4 in
- Drive Size
- 3/8 in
- Length
- 4 3/4 in
Details
- Item
- Impact Wrench Kit
- Breakaway Torque
- 550 ft-lb
- Number of Chargers Included
- 1
- Tool Series
- M12 FUEL(TM)
- Number of Batteries Included
- 2
- Battery Capacity
- (1) 2.5 Ah, (1) 5.0 Ah
- Battery Platform
- M12(TM)
- Power Source
- Cordless
- No Load Speed
- 3,000 RPM
- Retainer Type
- Friction Ring
- 7 Combo Product Type
- Flood Light
- Battery Chemistry
- Li-Ion
- Drive Type
- Standard
- Fastening Torque
- 400 ft-lb
- Motor Type
- Brushless
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Anvil Style
- Standard
- Torque - Maximum
- 6,600 in-lb
- Voltage
- 12 V DC
- Handle Type
- Pistol Grip
- Drive Shape
- Square
Description
Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.