SYSTEM, GL HP DC1021G DCS
- Mfr # 2004833
- Zoro # G023654454
product price:Â
$
35,428.99
/ea
Key Features
Drum Type Included
Fine
Sound Level
109 dBA
Product Type
Gas-Powered Scarifier
Engine Brand
Vanguard
Overall Length
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2004833
- Zoro #
- G023654454
- UPC #
- 769946845693
- Country of Origin
- United States
Dimensions
- Overall Length
- 62 in
- Overall Height
- 46 in
- Scarifying Width
- 10 in
- Overall Width
- 28 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Details
- Item
- Gas Scarifier
- Drum Type Included
- Fine
- Sound Level
- 109 dBA
- Product Type
- Gas-Powered Scarifier
- Engine Brand
- Vanguard
- Number of Speed Settings
- Continuous
- Power Source
- Gas-Powered
- Horsepower
- 21 hp
- Driving Unit Required
- Driving Unit Not Required
- Removal Rate - Maximum
- 2,100 sq ft/hr
- Kit Contents
- (1) Complete Drum Assembly 10 in, (1) Bare Tool
- Tool Series
- High Production
- Speed Setting
- Variable Speed
- Tool Weight
- 360 lb
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
SYSTEM, GL HP DC1021G DCS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.