Shop All Wheelchair Accessories
Graham-Field
Dura-Gel Spp-At 18" x 16" x 3"
Mfr # 8940186
Zoro # G800765489
product price: $216.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8940186
- Zoro # G800765489
- UPC # 717076140560
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel SPP AT (Skin Protection & Positioning w/ Anti-Thrust) wheelchair cushion reduces surface pressure through the use of non-aqueous Dura-Gel placed in three pressure zones. The cushion uses a high-density base foam in combination with a visco-elastic topper for added comfort and also positions the user with a moderate slope from front to back. Cushion also features medial thigh positioning as well as lateral positioning to provided greater stability for the user.
• Provides long-term skin protection and positioning for higher risk patients
• Reduces tissue interface pressures at critical points
• Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
• Side wedges provide lateral stability to the lower extremities, trochanter and pelvis. Center pommel provides medial thigh support
• A pre-ischial ridge helps position the user.
• The soft, stretchable lightweight cover reduces shear/friction and is fluid-proof and has a strap at the back to secure the cushion firmly to the chair
• Accommodates a wide range of body shapes, sizes and weights
• 300 lb maximum weight capacity
• Lightweight
• Designed to meet HCPCS Code E2607-E2608 (E2607 for Sizes < 22"; E2608 for Sizes ≥ 22")
• Latex Free
THIS ITEM IS NON-RETURNABLE
• Provides long-term skin protection and positioning for higher risk patients
• Reduces tissue interface pressures at critical points
• Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
• Side wedges provide lateral stability to the lower extremities, trochanter and pelvis. Center pommel provides medial thigh support
• A pre-ischial ridge helps position the user.
• The soft, stretchable lightweight cover reduces shear/friction and is fluid-proof and has a strap at the back to secure the cushion firmly to the chair
• Accommodates a wide range of body shapes, sizes and weights
• 300 lb maximum weight capacity
• Lightweight
• Designed to meet HCPCS Code E2607-E2608 (E2607 for Sizes < 22"; E2608 for Sizes ≥ 22")
• Latex Free
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Petroleum Jelly, Jar, 13 oz. (2323450)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 50 Person (700001)
- CREST HEALTHCARE Cord Extension, 8-Pin Din R Angle Plug (114711-10)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- ALCO Calf Pad Plate, Black (457)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests - Dark Blue (Pair) PR (AC015358-BLU)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- Graham-Field Wheelchair Accessories