Shop All Wheelchair Accessories
Graham-Field
W/C Skin Gel Pro Cushion E & J Duragel Spiii
Mfr # 8930248
Zoro # G000724323
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Product Information
- Brand Graham-Field
- MFR # 8930248
- Zoro # G000724323
- UPC # 717076093804
- Country of Origin United States
- Category Wheelchair Accessories
Description
The Dura-Gel SP III (Skin Protection) wheelchair cushion reduces surface pressure through the use of non-aqueous Dura-Gel placed in three pressure zones. The cushion uses a high-density base foam in combination with a visco-elastic topper for added comfort and also positions the user with a moderate slope from front to back.
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
For use with moderate risk patients
Reduces tissue interface pressures at critical points
Features a specialized Dura-Gel center layer surrounded by comfortable foam layers on the top and bottom of the cushion
The soft, stretchable lightweight cover reduces shear/friction and is fluid resistant and has a strap at the back to secure the cushion firmly to the chair
Accommodates a wide range of body shapes, sizes and weights
350 lb maximum weight capacity
Lightweight
Designed to meet HCPCS Code E2603-E2604
(E2603 for Sizes < 22"; E2604 for Sizes ≥ 22")
Latex Free
THIS ITEM IS NON-RETURNABLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (47552 OR)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- FLEMING SUPPLY Fleming Supply Hot-Cold Buckwheat Shoulder Wrap (812745YAH)
- ROHO High Profile 18 in.x16 in. Quadtro Select Wheelchair Cushion (QS109C)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- ALCO Fork Stem Bearing (78457)
- PROACTIVE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPD)
- ILC Replacement for MK Battery M40-12 SLD M (M40-12 SLD M MK BATTERY)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- Graham-Field Wheelchair Accessories