Shop ZYXEL
See all product information
Create Account
4X4 5/6GHZ, 2X2 2.4GHZ WIFI 7 (802.11BE) DUAL-BAND AP 2.5G LAN - NEBULAFLEX PRO
- Mfr # WBE630S
- Zoro # G922446099
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Height
1.9 in
Width
9.8 in
Encryption Standard
WPA2, WEP, WPA3, WPA
Communication Protocols
SNMP, RADIUS, IPv6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WBE630S
- Zoro #
- G922446099
- UPC #
- 760559125738
- Country of Origin
- China
Dimensions
- Height
- 1.9 in
- Width
- 9.8 in
- Depth
- 6.3 in
Details
- Item
- Wireless Access Point
- Number of Network (RJ-45) Ports
- 2
- Encryption Standard
- WPA2, WEP, WPA3, WPA
- Communication Protocols
- SNMP, RADIUS, IPv6
- Wi-Fi Generation
- Wi-Fi 7
- Form Factor
- Ceiling Mountable, Plate Mountable, Wall Mountable
- MIMO Technology
- Yes
- Network Band
- Tri Band
- Wireless Transmission Speed
- 12.30-Gbit/s
- Product Line
- NebulaFlex
- MIMO Type
- Multi User MIMO
- PoE PD Port
- Yes
- Data Encryption
- Yes
- USB
- Yes
- Wireless LAN Standard
- IEEE 802.11-a/b/g/n/ac/ax/be
- USB Standard
- USB Type C
- Standards
- FCC Part 15CFCC Part 15EFCC Part 2.1091ETSI EN 300 328EN 301 893Draft EN 303 687EN 50385EN 50665EN IEC 62311LP0002FCC Part 15BEN 301 489-1EN 301-489-17EN55032EN55035EN61000-3-2/-3EN60601-1-2BSMI CNS15936EN 62368-1IEC 62368-1BSMI CNS15598-1
- Frequency Band
- 5 GHz, 6 GHz, 2.40 GHz
- Ethernet Technology
- Gigabit Ethernet, 2.5 Gigabit Ethernet
- Series
- Pro
Description
1 YEAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.