24 Tooth Spline
- Mfr # 722
- Zoro # G424152641
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Product Type
24-Tooth Spline
Overall Width
9 7/8 in
Frame Material
Steel
Load Capacity
300 lb
For Lift Equipment Type
Transmission Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722
- Zoro #
- G424152641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 9 7/8 in
- Overall Length
- 15 1/8 in
- Length
- 15 1/8 in
Details
- Item
- 24 Tooth Spline
- Product Type
- 24-Tooth Spline
- Frame Material
- Steel
- Load Capacity
- 300 lb
- For Lift Equipment Type
- Transmission Jack
- Compatible Equipment Manufacturer Part Number
- HTCJ-2000, MM-2000
- For Lifting
- Clutch
Description
24 Tooth Spline, Product Type 24-Tooth Spline, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity 300 lb, Overall Height Not Applicable, Overall Length 15 1/8 in, Overall Width 9 7/8 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Clutch, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.