Yoke Adapter

  • Mfr # 558
  • Zoro # G624152687
product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Product Type
Yoke Adapter
Compatible Equipment Manufacturer Part Number
HTCJ-2000, MM-2000
For Lifting
Differential
For Lift Equipment Type
Transmission Jack
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
558
Zoro #
G624152687
UPC #
-
Country of Origin
United States

Details

Item
Yoke Adapter
Product Type
Yoke Adapter
Compatible Equipment Manufacturer Part Number
HTCJ-2000, MM-2000
For Lifting
Differential
For Lift Equipment Type
Transmission Jack
Frame Material
Steel

Description

Yoke Adapter, Product Type Yoke Adapter, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Differential, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews