Shop GRAY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cross Beam
- Mfr # CB-32
- Zoro # G324151614
product price:Â
$
5,063.99
/ea
Key Features
Product Type
Cross Beam
For Lift Equipment Type
Vehicle Lift
Load Capacity
32,000 lb
Overall Height
19 in
Compatible Equipment Manufacturer Part Number
WPLS-140, WPLS-190, WPLS-190W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-32
- Zoro #
- G324151614
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 19 in
- Overall Width
- 31 1/2 in
- Overall Length
- 137 in
- Length
- 137 in
Details
- Item
- Cross Beam
- Product Type
- Cross Beam
- For Lift Equipment Type
- Vehicle Lift
- Load Capacity
- 32,000 lb
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
- Frame Material
- Steel
- For Lifting
- heavy duty equipment
Description
Cross Beam, Product Type Cross Beam, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 32,000 lb, Overall Height 19 in, Overall Length 137 in, Overall Width 31 1/2 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Vehicle Lift, For Lifting heavy duty equipment, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.