3rd ramp Kit
- Mfr # 476
- Zoro # G724152037
product price:Â
$
3,634.99
/ea
Key Features
Product Type
3rd Ramp Kit
Overall Length
81 3/4 in
Load Capacity
15,000 lb
Overall Height
7 5/16 in
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476
- Zoro #
- G724152037
- UPC #
- -
- Country of Origin
- United States
- Item
- Ramp Kit
- Product Type
- 3rd Ramp Kit
- Load Capacity
- 15,000 lb
- Frame Material
- Steel
- For Lift Equipment Type
- Vehicle Lift
- For Lifting
- 3 wheel fork lift
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
Dimensions
- Overall Length
- 81 3/4 in
- Overall Height
- 7 5/16 in
- Overall Width
- 12 in
- Length
- 81 3/4 in
Description
Ramp Kit, Product Type 3rd Ramp Kit, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 15,000 lb, Overall Height 7 5/16 in, Overall Length 81 3/4 in, Overall Width 12 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Vehicle Lift, For Lifting 3 wheel fork lift, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.