45 degree adapter

  • Mfr # 45
  • Zoro # G924152486
product price: 
$
839.99
/ea
Free Shipping & Returns

Key Features

Compatible Equipment Manufacturer Part Number
HTJ-1000
Frame Material
Steel
For Lift Equipment Type
Transmission Jack
Product Type
45 degree bracket adapter
For Lifting
Transmission
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45
Zoro #
G924152486
UPC #
-
Country of Origin
United States
Item
45 degree adapter
Compatible Equipment Manufacturer Part Number
HTJ-1000
Frame Material
Steel
For Lift Equipment Type
Transmission Jack
Product Type
45 degree bracket adapter
For Lifting
Transmission

Description

45 degree adapter, Product Type 45 degree bracket adapter, Compatible Equipment Manufacturer Part Number HTJ-1000, Load Capacity Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Transmission, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews