Rear Axle Restraint
- Mfr # RAS-20
- Zoro # G424152153
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rear Axle Restraint
Load Capacity
2,000 lb
Frame Material
Steel
For Lift Equipment Type
Vehicle Lift
Overall Height
34 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAS-20
- Zoro #
- G424152153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 34 21/32 in
- Chain Length
- 69 in
- Overall Length
- 44 1/2 in
- Length
- 44 1/2 in
Details
- Item
- Rear Axle Restraint
- Product Type
- Rear Axle Restraint
- Load Capacity
- 2,000 lb
- Frame Material
- Steel
- For Lift Equipment Type
- Vehicle Lift
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
Description
Rear Axle Restraint, Product Type Rear Axle Restraint, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 2,000 lb, Overall Height 34 21/32 in, Overall Length 44 1/2 in, Overall Width Not Applicable, Chain Length 69 in, Chain Material Steel, For Lift Equipment Type Vehicle Lift, For Lifting Not Applicable, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.