Shop GRAY
See all product information
Create Account
Battery/Compressor Adapter
- Mfr # 226
- Zoro # G424152696
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Product Type
Battery/Compressor Adapter
For Lift Equipment Type
Jack
For Lifting
Battery or compressor
Load Capacity
300 lb
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 226
- Zoro #
- G424152696
- UPC #
- -
- Country of Origin
- United States
- Item
- Battery/Compressor Adapter
- Product Type
- Battery/Compressor Adapter
- For Lift Equipment Type
- Jack
- For Lifting
- Battery or compressor
- Load Capacity
- 300 lb
- Frame Material
- Steel
- Compatible Equipment Manufacturer Part Number
- HR-300
Description
Battery/Compressor Adapter, Product Type Battery/Compressor Adapter, Compatible Equipment Manufacturer Part Number HR-300, Load Capacity 300 lb, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Jack, For Lifting Battery or compressor, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.