Shop GRAY
See all product information
Create Account
Drive Line Adapter
- Mfr # DL-25
- Zoro # G824151442
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Product Type
Drive Line Adapter
Load Capacity
250 lb
For Lifting
Driveline
Overall Width
7 in
Overall Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-25
- Zoro #
- G824151442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 in
- Overall Length
- 22 in
- Overall Height
- 3 in
- Length
- 22 in
Details
- Item
- Drive Line Adapter
- Product Type
- Drive Line Adapter
- Load Capacity
- 250 lb
- For Lifting
- Driveline
- Compatible Equipment Manufacturer Part Number
- HTCJ-2000, MM-2000
- For Lift Equipment Type
- Transmission Jack
- Frame Material
- Steel
Description
Drive Line Adapter, Product Type Drive Line Adapter, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity 250 lb, Overall Height 3 in, Overall Length 22 in, Overall Width 7 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Driveline, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.