Shop GRAY
See all product information
Create Account
Electric Vehicle Battery Pack Adapter
- Mfr # 625
- Zoro # G724151948
product price:Â
$
1,657.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electric Vehicle Battery Pack Adapter
Compatible Equipment Manufacturer Part Number
HTCJ-2000, MM-2000
For Lifting
Battery
Load Capacity
1,200 lb
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625
- Zoro #
- G724151948
- UPC #
- -
- Country of Origin
- United States
- Item
- Electric Vehicle Battery Pack Adapter
- Product Type
- Electric Vehicle Battery Pack Adapter
- Compatible Equipment Manufacturer Part Number
- HTCJ-2000, MM-2000
- For Lifting
- Battery
- Load Capacity
- 1,200 lb
- Frame Material
- Steel
- For Lift Equipment Type
- Transmission Jack
Dimensions
- Overall Height
- 8 1/2 in
- Overall Width
- 33 5/8 in
- Overall Length
- 35 3/4 in
- Length
- 35 3/4 in
Description
Electric Vehicle Battery Pack Adapter, Product Type Electric Vehicle Battery Pack Adapter, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Load Capacity 1,200 lb, Overall Height 8 1/2 in, Overall Length 35 3/4 in, Overall Width 33 5/8 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Transmission Jack, For Lifting Battery, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.