Engine Stand
- Mfr # ES-2000
- Zoro # G224159239
product price:Â
$
5,151.99
/ea
Key Features
Stand Type
Engine Stand
Stand Width
41 in
Load Capacity
1 ton
Features
Gray Manufactured Gear Box for 360 Degrees Rotation, Large Locking Wheels for Maximum Maneuverability and Stability
Stand Length
84 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES-2000
- Zoro #
- G224159239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stand Width
- 41 in
- Stand Length
- 84 1/4 in
- Stand Height
- 57 1/2 in
- Fits Chest Size
- Gray Manufactured Gear Box for 360 Degrees Rotation, Large Locking Wheels for Maximum Maneuverability and Stability
Details
- Item
- Engine Stand
- Stand Type
- Engine Stand
- Load Capacity
- 1 ton
- Features
- Gray Manufactured Gear Box for 360 Degrees Rotation, Large Locking Wheels for Maximum Maneuverability and Stability
- Adjustable Head Plate
- Yes
- Caster Type
- Fixed (Rear Wheels), Swivel with Brake (Front Wheels)
- Head Rotation
- 360 Degrees
- Base Shape
- H-Shape
- Handle Type
- Crank Handle
Description
Engine Stand, Stand Type Engine Stand, Load Capacity 1 ton, Stand Height 57 1/2 in, Stand Length 84 1/4 in, Stand Width 41 in, Handle Type Crank Handle, Base Shape H-Shape, Adjustable Head Plate Yes, Caster Type Fixed (Rear Wheels), Swivel with Brake (Front Wheels), Compatible Equipment Manufacturer Part Number Not Applicable, Features Gray Manufactured Gear Box for 360 Degrees Rotation, Large Locking Wheels for Maximum Maneuverability and Stability, Head Rotation 360 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.