Engine Stand
- Mfr # ES-6000
- Zoro # G324159054
product price:Â
$
12,576.99
/ea
Key Features
Load Capacity
3 ton
Stand Length
66 in
Head Rotation
360 Degrees
Features
360 Degrees Engine Rotation, Handle for Easy Movement During Fleet Services, Locking Screws to Keep the Engine Stand Stationary, Transmission
Caster Type
Fixed (Front Wheels), Swivel (Rear Wheels)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES-6000
- Zoro #
- G324159054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stand Length
- 66 in
- Stand Height
- 50 in
- Stand Width
- 49 in
- Fits Chest Size
- 360 Degrees Engine Rotation, Handle for Easy Movement During Fleet Services, Locking Screws to Keep the Engine Stand Stationary, Transmission
Details
- Item
- Engine Stand
- Load Capacity
- 3 ton
- Head Rotation
- 360 Degrees
- Features
- 360 Degrees Engine Rotation, Handle for Easy Movement During Fleet Services, Locking Screws to Keep the Engine Stand Stationary, Transmission
- Caster Type
- Fixed (Front Wheels), Swivel (Rear Wheels)
- Stand Type
- Engine and Transmission Stand
- Base Shape
- U-Shape
- Handle Type
- Crank Handle
Description
Engine Stand, Stand Type Engine and Transmission Stand, Load Capacity 3 ton, Stand Height 50 in, Stand Length 66 in, Stand Width 49 in, Handle Type Crank Handle, Base Shape U-Shape, Caster Type Fixed (Front Wheels), Swivel (Rear Wheels), Compatible Equipment Manufacturer Part Number Not Applicable, Features 360 Degrees Engine Rotation, Handle for Easy Movement During Fleet Services, Locking Screws to Keep the Engine Stand Stationary, Transmission, Head Rotation 360 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.