Shop GRAY
See all product information
Create Account
Platform universal adapter
- Mfr # 842
- Zoro # G424152443
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Product Type
Platform Universal Adapter
For Lift Equipment Type
Vehicle Lift
For Lifting
universal
Overall Height
6 23/32 in
Compatible Equipment Manufacturer Part Number
WPLS-140, WPLS-190, WPLS-190W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 842
- Zoro #
- G424152443
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform universal adapter
- Product Type
- Platform Universal Adapter
- For Lift Equipment Type
- Vehicle Lift
- For Lifting
- universal
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
- Load Capacity
- 14,000 lb
- Frame Material
- Steel
Dimensions
- Overall Height
- 6 23/32 in
- Overall Width
- 11 in
- Overall Length
- 36 1/2 in
- Length
- 36 1/2 in
Description
Platform universal adapter, Product Type Platform Universal Adapter, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 14,000 lb, Overall Height 6 23/32 in, Overall Length 36 1/2 in, Overall Width 11 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Vehicle Lift, For Lifting universal, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.