1-3/8" Strike-free Leverage Wrench, 45° Offset Head
- Mfr # 66644
- Zoro # G400874321
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.5"
Finish
Black Oxide
Standards
ANSI
Number of Points
12 Point
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66644
- Zoro #
- G400874321
- UPC #
- 67965022713
- Country of Origin
- Canada
- Finish
- Black Oxide
- Standards
- ANSI
- Number of Points
- 12 Point
- SAE or Metric
- SAE
- Wrench Material
- Steel
- Wrench Style
- Strike Free Wrench
Dimensions
- Overall Length
- 12.5"
- Size
- 1-3/8"
Description
Hex Size: 1-3/8". Drive Type: 12 Point. Installing the add-on bar dramatically increases leverage and torque. Ideal for large and stubborn fasteners. Engineered for optimum safety. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.