Shop GRAY TOOLS
See all product information
Create Account
3lb. Brass Hammer, Fiberglass Super Grip Handle
- Mfr # BRS3A
- Zoro # G404422856
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15"
Weight
3lbs
Head Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRS3A
- Zoro #
- G404422856
- UPC #
- 67965113947
- Country of Origin
- United States
Dimensions
- Overall Length
- 15"
Details
- Item
- Striking Tool
- Head Weight
- 3lb.
- Weight
- 3lbs
- Head Material
- Brass
Description
Overall length (inches): 15". Head weight (lbs.): 3. Non-sparking provides safe use near combustible materials.. Non-marring design absorb impact and reducing work damage where surface protection is critical.. Fiberglass handle with textured grip provides slip resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.