Shop GREAT NORTHERN POPCORN
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12-ounce Top Star Popcorn Machine, Electric Countertop Maker and Cart, Black
- Mfr # 566459DAE
- Zoro # G701777062
product price:Â
$
510.99
/ea
Key Features
Length
25
Height
46
Width
19.5
Weight
78.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566459DAE
- Zoro #
- G701777062
- UPC #
- 194189540027
- Country of Origin
- China
Dimensions
- Length
- 25
- Height
- 46
- Width
- 19.5
Details
- Weight
- 78.93
Description
The 12-Ounce Top Star Popcorn Machine from Great Northern Popcorn will have you making movie theater style popcorn for movie nights at home, sporting events, office gatherings and birthday parties. This popcorn maker features a cart on 2 bicycle tires, a storage cabinet, a 12oz kettle, a warming deck, two tempered glass doors, an old maids' tray, stainless steel food areas and a movie theater style design. This easy to operate extra-large popper makes roughly 15 quarts of hot and delicious popcorn per cycle which can be served in the included plastic tubs and popcorn bags.