6035 Great Northern Black Antique Style 8oz Popcorn Popper Machine withCart, 8 Ounce

  • Mfr # 100901TKO

  • Zoro # G301776724


product price:  $401.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
24
Height
40.5
Width
21
Weight
71.08
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100901TKO
Zoro #
G301776724
UPC #
194189646958
Country of Origin
China

Dimensions

Length
24
Height
40.5
Width
21

Details

Weight
71.08

Description

If you are in the market for a popcorn popper, stop looking! These commercial quality machines feature stainless steel food-zones, easy cleaning stainless steel kettles, heated warming decks, old-maid drawers (for un-popped kernels), tempered glass panels and an industry leading 8 ounce kettle operating on 850 watts. You won't find a comparable unit on the internet. With the antique style design, you will be reminiscing about your early days at the ball game, carnival, or the movie theater. We have combined the best of both worlds-not only are you getting today's technology, you get an eccentric design with all the conveniences of the modern era. A couple of conveniences worthy of note include our exclusive old-maid drawer and convenient storage compartment. Our machine was designed with small perforations in the bottom stainless tray to allow the un-popped kernels to fall into the drawer. Simply rake the popped corn with a scoop and the -in old-maids-in disappear. We have also taken the base and added a convenient storage cabinet to store all of your popcorn supplies-it is perfect place to keep your popcorn bags, portion packs, and other supplies. We have sold thousands of these units to churches, schools, businesses, day care centers, varsity-PTA clubs, and more. Of course, our #1 customer is the home owner looking to add a theatrical effect to their home theater. BONUS! We include FREE 3 plastic serving cups, 100 popcorn serving bags, measuring cups and a popcorn scoop with every popper!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.