Princeton 8oz Popcorn Machine w/ Stainless-Steel Kettle, Reject Tray, Warming Light and Accessories
- Mfr # 83-DT6180
- Zoro # G023302935
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Height
25.2 in
Color
Red
Width
17.7 in
Includes
(100) Popcorn Bags, Stainless-Steel Scoop, Salt Shaker & Oil & Kernel Measuring Spoons
Material
Stainless Steel & Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-DT6180
- Zoro #
- G023302935
- UPC #
- 197315593744
- Country of Origin
- China
- Color
- Red
- Includes
- (100) Popcorn Bags, Stainless-Steel Scoop, Salt Shaker & Oil & Kernel Measuring Spoons
- Material
- Stainless Steel & Glass
- Item
- Popcorn Machine
Dimensions
- Height
- 25.2 in
- Width
- 17.7 in
- Length
- 20.8 in
Description
Bring the flavor and the fun of the movie theater experience to your own home with the Princeton Popcorn Machine 8 oz Popper by Great Northern Popcorn. This large but portable pop corn maker is the perfect balance of countertop size and party-ready output, producing up to 3 gallons (48 cups) per batch in minutes - but don't worry, it can also whip up smaller batches for a cozy movie night. Cleaning this movie theater popcorn maker is easy: the reject kernel tray collects un-popped kernels for disposal, and the interior of the machine can be wiped down with a damp cloth. The Princeton popcorn machine maker is the perfect popper for any family, and perfectly giftable, too, featuring a quality stainless-steel kettle with a built-in stirrer and a nostalgic appearance that will look great whether you keep it on the kitchen counter or put it on display to accent other home theater accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.