Shop GREAT NORTHERN POPCORN
See all product information
Create Account
Poppers 10 Ounce Machine Replacement Kettle- 850Watts with Lid and Stirrer
- Mfr # 310798VSU
- Zoro # G601776721
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Length
11
Height
15
Width
11
Weight
4.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310798VSU
- Zoro #
- G601776721
- UPC #
- 194189646545
- Country of Origin
- China
Dimensions
- Length
- 11
- Height
- 15
- Width
- 11
Details
- Weight
- 4.25
Description
Replacing your 10 Ounce Kettle for your Great Northern Popcorn machines has never been easier. This stainless-steel kettle comes equipped with a lid, stirrer, stir shaft and the 3-prong plug that fits into the outlet in the ceiling of your popper. The 850W kettle measures 8.5 inches wide and will only work with 10-ounce popcorn machines by Great Northern Popcorn.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.