TODDLER T-SHIRT 3T
Mfr # G200PSPGRTDR-3T
Zoro # G9597078
product price:Â $11.65
/eaKey Features
Size
3T
Material
Cotton
Style
T-Shirt
Type
T-Shirt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G200PSPGRTDR-3T
Zoro #
G9597078
UPC #
-
Country of Origin
United States
Dimensions
Size
3T
Details
Item
Toddler Tow Truck T-Shirt
Material
Cotton
Style
T-Shirt
Type
T-Shirt
Description
Toddler Tow Truck T-Shirt, Style T-Shirt, Material Cotton, Size 3T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.