Women's Dispatcher V-Neck T-shirt, Cotton, No Pocket(s), Pink, M
Mfr # 1005
Zoro # G9596536
product price:Â $25.88
/eaKey Features
Color
Pink
Material
Cotton
Fabric Weight
5.8 oz
Pockets
No
Gender
Women's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1005
Zoro #
G9596536
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M
Sleeve Length
Short Sleeve
Fits Chest Size
35 in to 36 in
Minimum Chest Size
35 in
Maximum Chest Size
36 in
Details
Item
Dispatcher V-Neck T-shirt
Color
Pink
Material
Cotton
Fabric Weight
5.8 oz
Pockets
No
Gender
Women's
Number of Outside Pockets
0
Style
T-Shirt
Type
T-Shirt
Collar Style
V-Neck
Description
Dispatcher V-Neck T-shirt, Gender Women's, Style T-Shirt, Material Cotton, Fabric Weight 5.8 oz, Number of Outside Pockets 0, Color Pink, Sleeve Type Short, Sleeve Length Short Sleeve, Size M, Maximum Chest Size 36 in, Minimum Chest Size 35 in, Collar Style V-Neck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.