Women's Dispatcher V-Neck T-shirt, Cotton, No Pocket(s), Pink, XL
Mfr # 1005
Zoro # G9597647
product price:Â $25.88
/eaKey Features
Color
Pink
Material
Cotton
Fabric Weight
5.8 oz
Pockets
No
Gender
Women's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1005
Zoro #
G9597647
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
40 1/2 in to 42 1/2 in
Maximum Chest Size
42 1/2 in
Minimum Chest Size
40 1/2 in
Details
Item
Dispatcher V-Neck T-shirt
Color
Pink
Material
Cotton
Fabric Weight
5.8 oz
Pockets
No
Gender
Women's
Number of Outside Pockets
0
Style
T-Shirt
Type
Short
Collar Style
V-Neck
Description
Dispatcher V-Neck T-shirt, Gender Women's, Style T-Shirt, Material Cotton, Fabric Weight 5.8 oz, Number of Outside Pockets 0, Color Pink, Sleeve Type Short, Sleeve Length Short Sleeve, Size XL, Maximum Chest Size 42 1/2 in, Minimum Chest Size 40 1/2 in, Collar Style V-Neck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.