Shop GREEN LEAF
Create Account
RB1214P Reducer 1/2 Mpt X 1/4 Fpt
- Mfr # RB12-14P
- Zoro # G724979658
product price:
$
1.49
/ea
Sold in multiples of 5 for
$7.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB12-14P
- Zoro #
- G724979658
- UPC #
- 023537278001
- Country of Origin
- Unknown
Description
Green Leaf RB1214P Reducer Bushing – 1/2" MPT x 1/4" FPT:
The Green Leaf RB1214P Reducer Bushing is a reliable solution for connecting pipes of different sizes in fluid plumbing systems. Designed for durability and chemical resistance, this fitting is ideal for agricultural, irrigation, and industrial applications where performance and longevity matter.
Key Features- Size: 1/2" Male Pipe Thread (MPT) x 1/4" Female Pipe Thread (FPT).
- Material: High-quality polypropylene for strength and corrosion resistance.
- Chemical Resistant: Handles exposure to water, oils, and common agricultural chemicals.
- Lightweight & Durable: Maintains integrity under pressure and temperature variations.
- Easy Installation: Compatible with standard NPT fittings; use thread sealant for leak-free connections.
- Made in the USA: Manufactured to strict quality standards.
- Model: RB1214P
- Connection Type: MPT x FPT
- Thread Standard: NPT (National Pipe Thread)
- Material: Polypropylene
- Color: Black
- Nominal Size: 1/2" x 1/4"
- Weight: Approx. 0.09 lbs
- Certifications: NSF61 and NSF372 compliant for safe use in potable water systems.
- Temperature Range: Suitable for typical agricultural and industrial fluid handling.
- Applications: Fluid plumbing, irrigation systems, sprayers, and general-purpose liquid transfer.
- Agricultural Sprayers: Connect pumps, tanks, and hoses.
- Irrigation Systems: Adapt pipe sizes for water distribution.
- Industrial Fluid Handling: Chemical transfer and plumbing setups.
- General Plumbing: Residential or commercial projects requiring size reduction.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.