Shop WHEELER-REX
See all product information
Create Account
pipe slice
- Mfr # 8601
- Zoro # G024968888
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Includes
1 1/2" - 12 Straight Thread Single Blade
Material
Steel
Overall Length
7.75 in
For Pipe Size - Minimum
3/4 in
For Workpiece Material
Copper, Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8601
- Zoro #
- G024968888
- UPC #
- 662933175509
- Country of Origin
- Canada
- Item
- pipe slice
- Includes
- 1 1/2" - 12 Straight Thread Single Blade
- Material
- Steel
- For Workpiece Material
- Copper, Polyethylene
- Product Type
- Pipe Splice
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 7.75 in
- For Pipe Size - Minimum
- 3/4 in
- For Pipe Size - Maximum
- 1 1/2 in
- Overall Diameter
- 2 in
- Length
- 7.75 in
Description
pipe slice
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.