
Shop GREEN MOUNTAIN COFFEE ROASTERS
See all product information
Green Mountain Coffee K-Cup, Pod Hazelnut Decaf Coffee, Keurig Single-Serve K-Cup pods, Light, 24PK
Mfr # 5000330143
Zoro # G023365329
product price:Â $24.99
/pk 24, $1.04/eaKey Features
Beverage Package Style
Pod, K-Cup
Depth
13 in
Number of Serving Cups
1
Height
9 in
For Use With
Keurig Brewer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000330143
Zoro #
G023365329
UPC #
99555077926
Country of Origin
United States
Dimensions
Depth
13 in
Height
9 in
Width
8.3 in
Details
Beverage Package Style
Pod, K-Cup
Number of Serving Cups
1
Item
Coffee
For Use With
Keurig Brewer
Caffeine Type
Decaffeinated
Beverage Flavor
Decaf, Hazelnut
Coffee Roast/Tea Type
Light
Description
Green Mountain Coffee K-Cup, Pod Hazelnut Decaf Coffee, Keurig Single-Serve K-Cup pods, Light Roast, 24 Count - Compatible with Keurig Brewer - Light - K-Cup, Pod - Hazelnut, Decaf - Kosher - Decaffeinated - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.