
K-Cup Dark Magic Decaf Coffee, Compatible with Keurig Brewer, Full/Extra Dark/Extra Bold, 24PK
Mfr # 5000378924
Zoro # G023364841
product price:Â $24.99
/pk 24, $1.04/eaKey Features
Beverage Package Style
K-Cup
Caffeine Type
Decaffeinated
Depth
13 in
Number of Serving Cups
1
Coffee Roast/Tea Type
Full/Extra Dark/Extra Bold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000378924
Zoro #
G023364841
UPC #
99555040678
Country of Origin
United States
Dimensions
Depth
13 in
Height
9 in
Width
8.3 in
Details
Item
Coffee
Beverage Package Style
K-Cup
Caffeine Type
Decaffeinated
Number of Serving Cups
1
Coffee Roast/Tea Type
Full/Extra Dark/Extra Bold
Beverage Flavor
Dark Magic
For Use With
Keurig Brewer
Description
K-Cup Dark Magic Decaf Coffee - Compatible with Keurig Brewer - Full/Extra Dark/Extra Bold - K-Cup - Decaffeinated - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.