K-Cup, Pod Hazelnut Coffee, Keurig Single-Serve K-Cup pods, Light Roast, 24 Count - Compatible, 24PK

  • Mfr # 5000330120

  • Zoro # G623364715


product price:  $24.99
/pk 24, $1.04/ea

Key Features

Number of Serving Cups
1
Coffee Roast/Tea Type
Light
Coffee Type
Regular
Beverage Flavor
Hazelnut
For Use With
Keurig Brewer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000330120
Zoro #
G623364715
UPC #
99555067927
Country of Origin
United States

Details

Number of Serving Cups
1
Beverage Package Style
Pod, K-Cup
Item
Coffee
Coffee Roast/Tea Type
Light
Coffee Type
Regular
Beverage Flavor
Hazelnut
For Use With
Keurig Brewer
Caffeine Type
Caffeinated

Description

K-Cup, Pod Hazelnut Coffee, Keurig Single-Serve K-Cup pods, Light Roast, 24 Count - Compatible with Keurig Brewer - Regular - Light - K-Cup, Pod - Kosher - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.