
K-Cup Half-Caff Coffee, Compatible with Keurig Brewer, Medium, K-Cup, Half Caff, 24PK
Mfr # 5000330138
Zoro # G223364450
product price:Â $24.99
/pk 24, $1.04/eaKey Features
Beverage Flavor
Half Caff
Width
8.3 in
For Use With
Keurig Brewer
Height
9 in
Coffee Roast/Tea Type
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000330138
Zoro #
G223364450
UPC #
99555069990
Country of Origin
United States
Dimensions
Width
8.3 in
Height
9 in
Depth
13 in
Details
Beverage Flavor
Half Caff
For Use With
Keurig Brewer
Coffee Roast/Tea Type
Medium
Number of Serving Cups
1
Beverage Package Style
K-Cup
Item
Coffee
Description
Made for Keurig single-cup brewers, Airtight & recyclable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.