KCUP, DARKMAGIC, XBOLD, 24BX, 24PK

  • Mfr # 5000378882

  • Zoro # G923365580


product price:  $105.99
/pk 24, $4.42/ea
Free Shipping & Returns

Key Features

Caffeine Type
Caffeinated
Coffee Type
Regular
Beverage Package Style
K-Cup
Number of Serving Cups
96
Coffee Roast/Tea Type
Extra Bold/Dark, Dark
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000378882
Zoro #
G923365580
UPC #
10099555040613
Country of Origin
United States

Details

Caffeine Type
Caffeinated
Item
Coffee
Coffee Type
Regular
Beverage Flavor
Dark Magic, Arabica
Beverage Package Style
K-Cup
Number of Serving Cups
96
Coffee Roast/Tea Type
Extra Bold/Dark, Dark
For Use With
Keurig K-Cup Brewer, Keurig Brewer

Description

Made for Keurig single-cup brewers, Airtight & recyclable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.